Shop All Traffic Signs
Lyle
Lift Truck Traffic Caution Reflective Label, 10 in H, 14 in W, , LCU3-0045-RD_14x10
Mfr # LCU3-0045-RD_14x10
Zoro # G4838298
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Sound Horn Proceed Slowly Accident May Cause Injury
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Product Information
- Brand Lyle
- MFR # LCU3-0045-RD_14x10
- Zoro # G4838298
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Lift Truck Traffic Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sound Horn. Proceed Slowly. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (380MBXA)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0007-NP_10x7 (LCU3-0007-NP_10x7)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401073)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-3XL)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-EG_12x18 (T1-1021-EG_12x18)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-DG_12x18 (T1-1021-DG_12x18)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0313-RD_14x10 (LCU3-0313-RD_14x10)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- LYLE Street Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-ST-30HA)
- LYLE Danger Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English (U3-1469-RA_7X10)
- NMC All Truck Drivers Must Sign In Before Sign, N200P (N200P)
- Lyle Signs