Shop All Traffic Signs
Lyle
Left Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text
Mfr # W1-2L-12HA
Zoro # G4887592
original price:
$23.20
5% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Left Upward Bending Curve
- Width 12 in
- Height 12 in
- Sign Shape Diamond
Product Information
- Brand Lyle
- MFR # W1-2L-12HA
- Zoro # G4887592
- UPC # 849362017055
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Left Curve Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKPACKER Men's Flannel Shirt Jacket, Green, Med (BP-7002 Blue Green Med)
- BRADY Label, White, Polyester, PK750 (PTL-13-423)
- NMC Nfpa Label Number 6", Pk5, DCN61 (DCN61)
- BULLARD Lens Covers, Mylar, PK25 (88VXLC)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1014-HI_12x18 (T1-1014-HI_12x18)
- LYLE Reflective Traffic Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U6-1280-RA_10X7 (U6-1280-RA_10X7)
- LYLE Merge Left Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, No Text (R4-8-18HA)
- LYLE Pedestrian Crossing Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, TR-037-18DA (TR-037-18DA)
- LYLE Truck Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1935-EG_18x18 (T1-1935-EG_18x18)
- LYLE Truck Entrance Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1935-HI_18x18 (T1-1935-HI_18x18)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0266-RD_10x7 (LCU3-0266-RD_10x7)
- Lyle Signs