Shop All Facility Signs
Lyle
Hygiene Sign, 10x7 In., Bilingual, U1-1049-RA_7X10
Mfr # U1-1049-RA_7X10
Zoro # G9085447
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Do Not Throw Paper Towels, Feminine Hygiene Products, or Trash In The Toilet./Por Favor No Tire Las Toallas De Papel, Productos De Higiene Femenina o Basura en el Inodoro.
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-1049-RA_7X10
- Zoro # G9085447
- UPC # 849362009838
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Hygiene Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Do Not Throw Paper Towels, Feminine Hygiene Products, Or Trash In The Toilet./No Tire Las Toallas De Papel, Productos De Hygiene Feminine O Basura En El Inodoro., Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS FLEX TACTICAL MESH CAP, OLIVE DRAB, L (161140-001-L)
- INCOM Clear Protective Shield (PH221)
- SELLSTROM Faceshield Visor, 6-1/2inHx19-1/2inW (S38210)
- SHOWA VF, Coated Gloves, Grn, 10, 6KF81, PR (4500-10-V)
- LYLE Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7 (U7-1060-GA_10x7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0142-RD_14x10 (LCU3-0142-RD_14x10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1596-RD_7X5 (U5-1596-RD_7X5)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_10x7 (LCUV-0161ST-RD_10x7)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- NMC Notice Truck Drivers Ring Bell And Wait, N357AB (N357AB)
- Lyle Facility Signs