Shop All Hot Surface, Temperature & Work Signs
Lyle
Hot Surface Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0224-RD_7x5
Mfr # LCU3-0224-RD_7x5
Zoro # G4827667
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Keep Away
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU3-0224-RD_7x5
- Zoro # G4827667
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Hot Surface Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Keep Away, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- LYLE Decal Danger High Voltage, 7"x5", Legend Style: Text (LCU4-0447-ND_7X5)
- ULTRATECH Drain Seal, 18 In. L, 58 In. W (2124)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- LYLE Decal, Warning Hot Contact Can, 5 x 3.5", 3 1/2 in H, 5 in W, Polyester, English, LCU6-0001-ND_5X3.5 (LCU6-0001-ND_5X3.5)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_14X10 (U4-1432-RD_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U6-1125-RA_14X10 (U6-1125-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1660-RA_14X10 (U3-1660-RA_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1424-RA_14X10 (U4-1424-RA_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1434-RA_10X7 (U4-1434-RA_10X7)
- SIGNMISSION OSHA Danger Sign, Hot Equipment Unauthorized, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait (OS-DS-P-1014-V-1359)
- Lyle Hot Surface, Temperature & Work Signs