Shop All Traffic Signs
Lyle
Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-DG_12x18
Mfr # T1-1352-DG_12x18
Zoro # G5285058
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Hidden Drive
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1352-DG_12x18
- Zoro # G5285058
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Hidden Drive Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRACKSHOT Snake Chapz Fp Blaze Orange-Poly - Tall (R-13904)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XL)
- TOUGH DUCK Large Hi-Vis T-Shirt, Black (S39211)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- LYLE Street Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-ST-30HA)
- LYLE Wrong Way Traffic Sign, 18 in H, 30 in W, Aluminum, Horizontal Rectangle, English, R5-1A-30HA (R5-1A-30HA)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1023-EG_18x18 (T1-1023-EG_18x18)
- LYLE Yield Traffic Sign, 36 in H, 36 in W, Aluminum, Triangle, English, R1-2-36HA (R1-2-36HA)
- LYLE Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-HI_12x18 (T1-1008-HI_12x18)
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-HI_12x12 (T1-1870-HI_12x12)
- LYLE Yield Traffic Sign, 24 in H, 24 in W, Aluminum, Triangle, English, R1-2-24HA (R1-2-24HA)
- Lyle Traffic Signs