Shop All Parking Signs
Lyle
Handicapped Parking Only Sign, 18" x 12, HC-018-12HA
Mfr # HC-018-12HA
Zoro # G4887547
original price:
$30.55
5% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Handicapped Parking Only
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # HC-018-12HA
- Zoro # G4887547
- UPC # 849362012944
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Handicapped Parking Only Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (GWBN48100)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate Lens, Scratch-Resistant, 12PK (25631)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 473Z13 (473Z13)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, X-Large, Lime, Class 3 (155C-3 XL)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1060-DG_12x18 (T1-1060-DG_12x18)
- LYLE Handicapped Parking Sign, 18" x 12, HC-016-12HA (HC-016-12HA)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1047-EG_12x18 (T1-1047-EG_12x18)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1070-EG_12x18 (T1-1070-EG_12x18)
- LYLE Bicycle Parking Sign, 18" x 12, T1-1114-EG_12x18 (T1-1114-EG_12x18)
- LYLE No Commuter Parking Sign, 18" x 12, T1-2487-EG_12x18 (T1-2487-EG_12x18)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-019-12HA (HC-019-12HA)
- Lyle Signs