Shop All No Smoking Signs
Lyle
Flammable Gas Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, LCU4-0634-ND_5X3.5
Mfr # LCU4-0634-ND_5X3.5
Zoro # G9459996
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas Keep Fire Or Flame Away No Smoking
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0634-ND_5X3.5
- Zoro # G9459996
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Flammable Gas Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas Keep Fire Or Flame Away No Smoking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 12 (XAS9P/5562YP533-12)
- DIAMONDBACK Rainsuit Polyester Blue 2Pc L (SPU045-L)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- LYLE Decal, Danger Flammable Liquids, 14 x 10", 10 in Height, 14 in Width, Polyester, Horizontal Rectangle (LCU4-0653-ND_14X10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1937-RA_14X10 (U3-1937-RA_14X10)
- LYLE No Smoking Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0541-RD_5x3.5)
- LYLE Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1847-NA_14x10 (U3-1847-NA_14x10)
- LYLE Decal, Danger Flammable Liquids, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle (LCU4-0653-ND_10X7)
- LYLE Decal, Danger Flammable Gas, Reflective, 7 x 5", 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0634-RD_7X5)
- ACCUFORM SAFETY SIGN NO SMOKING NO VAPING MSMK543XV (MSMK543XV)
- Lyle No Smoking Signs