Shop All Fire Signs
Lyle
Fire Sign, 4" W, 14" H, 0.040" Thickness
Mfr # U1-0066-RA_4x14
Zoro # G6040437
product price: $14.55
/ea
Sold in multiples of 5 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 4 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-0066-RA_4x14
- Zoro # G6040437
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 14 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E014B/8)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 12W, PR (804-6379 12W)
- BRADY Lockout Tag, 5-3/4" H x 3" W, Polyester (133561)
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2846-EG_12x18)
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- LYLE Extinguisher Sign, 7"W, 10" H, 0.040" Thick (U1-1060-NA_7x10)
- LYLE Safety Sign, 17-1/2" W, 10" H, 0.040" Thick (LCTB-0002-NA_7x10)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- LYLE Fire Lane Sign, 6"H, 12"W, Aluminum (T1-1828-HI_12x6)
- NMC Extinguisher Sign - Spanish (SPGL174R)
- Lyle Signs