Shop All Fire Signs
Lyle
Fire Sign, 4" W, 14" H, 0.004" Thickness
Mfr # LCU1-0066-RD_4x14
Zoro # G6034487
Sold in multiples of 5 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER with down arrow
- Width 4 in
- Height 14 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU1-0066-RD_4x14
- Zoro # G6034487
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 4 in |
Height | 14 in |
Depth | 1/25 in |
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher (With Down Arrow), Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tuffmaster Wp96 Polycarbonate Window Rep (MMM82701)
- BRADY Ball Valve Lockout, Grn, 1/2 to 2-1/2 In. (BS07A-GN)
- MCR SAFETY Wizard .32Mm PVC Nylon PVC Fr, L (300BPL)
- BRADY Lockout Padlock, KD, Orange, 1-2/5"H (143154)
- LYLE Fire Extinguisher Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU1-0071-ED_7x10)
- LYLE Safety Sign, 10x7 In., English, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U1-1021-RD_7X10)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- LYLE Fire Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English (LCVB-0054-RA_4X6)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (U1-0066-RA_4x14)
- LYLE Plastic Fire Sign, 14"x10" (U1-1010-NP_7X10)
- CONDOR Safety Sign, 18 in Height, 4 in Width, Glow Vinyl, Horizontal Rectangle, English (469V23)
- Lyle Fire Signs