Shop All Traffic Signs
Lyle
Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1832-EG_18x12
Mfr # T1-1832-EG_18x12
Zoro # G5291498
original price:
$23.59
14% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Riser Room
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # T1-1832-EG_18x12
- Zoro # G5291498
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Riser Room, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, L, PR (47-402)
- TECHNICHE Fire Resistant Cooling Vst, Blue, Flame Resistant Nomex Cotton, M/L (6626-N)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 13 (8677633)
- KLEENGUARD ChemSpry Protect Smock 44" BoundSeam Elastic Wrist YEL 25/Cs (9829)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_18x24 (T1-1015-EG_18x24)
- LYLE Rough Road Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W8-8-BO-30HA)
- LYLE Left Curve Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W1-2L-24HA)
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1008-EG_18x24 (T1-1008-EG_18x24)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24DA (R3-2-24DA)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1442-HI_12x18 (T1-1442-HI_12x18)
- Lyle Traffic Signs