Shop All Traffic Signs
Lyle
Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-DG_18x12
Mfr # T1-1818-DG_18x12
Zoro # G5207260
original price:
$31.99
5% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Department Connection
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # T1-1818-DG_18x12
- Zoro # G5207260
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Fire Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Connection, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PK12 (STPBW/XL)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21XXL)
- GLOBAL INDUSTRIAL 2 Cylinder Wall Mount Bracket (116038)
- LYLE Double Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-BO-48HA)
- LYLE One Way Do Not Enter Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, TR-011-18HA (TR-011-18HA)
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-EG_18x6 (T1-1857-EG_18x6)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30DA (R5-1-30DA)
- LYLE Cattle Crossing Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-1554-EG_18x18 (T1-1554-EG_18x18)
- LYLE Not A Through Street Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW14-1A-24HA (LW14-1A-24HA)
- Lyle Signs