Shop All Fire Signs
Lyle
Fire Extinguisher Sign, 10x7 In.
Mfr # U1-1060-RD_7X10
Zoro # G7582942
product price: $10.59
/ea
Sold in multiples of 3 for $31.77
$31.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher Inside
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U1-1060-RD_7X10
- Zoro # G7582942
- UPC # 849362010841
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Description
Fire Extinguisher Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SMW4CC97)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYSM000600)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness (LCVB-0043-RA_4x18)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2846-EG_12x18)
- LYLE Fire Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English (LCVB-0054-RA_4X6)
- LYLE Safety Sign, Black/Orange, 5 in. H, Text (U6-1186-RD_7X5)
- LYLE Fire Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU1-0072-RD_10x14)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z23)
- Lyle Signs