Shop All Traffic Signs
Lyle
Fasten Seat Belt Traffic Sign, 12 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English
Mfr # SB-012-18HA
Zoro # G4887495
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fasten Seat Belt
- Width 18 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # SB-012-18HA
- Zoro # G4887495
- UPC # 849362015525
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 18 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Fasten Seat Belt Traffic Sign, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Butcher Frock (KS60WH RG XXL)
- BRADY Universal Mini Circuit Breaker Lockout, 6/PK (149515)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- MARCOM Lock-Out/Tag-Out DVD Program (V0000699EO)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-DG_12x18 (T1-1073-DG_12x18)
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5718-DG_24x18 (T1-5718-DG_24x18)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1930-EG_18x12 (T1-1930-EG_18x12)
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- LYLE Road Closed Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-3D-30HA)
- LYLE Slow Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW8-12-24DA (LW8-12-24DA)
- SIGNMISSION Wrong Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24375 (A-1824-24375)
- Lyle Signs