Shop All Traffic Signs
Lyle
Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1442-HI_12x18
Mfr # T1-1442-HI_12x18
Zoro # G5181281
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Warning The Bite Is Worse Than The Bark
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1442-HI_12x18
- Zoro # G5181281
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend The Bite Is Worse Than The Bark, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 6 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (300-XL-V)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (101110)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5016-HI_12x18 (T1-5016-HI_12x18)
- LYLE Loose Gravel Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W8-7-BO-30HA)
- LYLE No Thru Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, LR7-94-18HA (LR7-94-18HA)
- LYLE Road Construction Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1Z-30HA)
- LYLE Right Lane Ends Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, No Text (W4-2R-BO-30HA)
- LYLE Enter Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1886-HI_18x18 (T1-1886-HI_18x18)
- CONDOR Traffic Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish (477L31)
- Lyle Signs