Shop All Security & Access Signs
Lyle
Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0758-NP_10x14
Mfr # LCU4-0758-NP_10x14
Zoro # G6034697
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Keep Out Authorized Personnel Only/No Entrar Personal Autorizado Solamente
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0758-NP_10x14
- Zoro # G6034697
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 11/200 in |
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Authorized Personnel Only/No Entrar Personal Autorizado Solamente, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YN90)
- TIMBERLAND PRO Loafer Shoe, M, 10, Brown, PR (TB153534230)
- GSS SAFETY Moisture Wicking Lng Slv Safety T-Shirt (5503-TALL XL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMB)
- LYLE Safety Sign, Keep Out, 10in.H (U4-1468-RA_14X10)
- LYLE Do Not Block Door, Decal, 5"x3.5" (LCU5-0099-ND_5X3.5)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1416-RD_14X10 (U3-1416-RD_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1134-RD_10X7 (U5-1134-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0303-ED_14x10 (LCU5-0303-ED_14x10)
- LYLE Authorized Notice, Aluminum, 14"x10", Sign Shape: Rectangle (LCU5-0013-NA_14X10)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, DGA39AB (DGA39AB)
- Lyle Signs