Shop All Traffic Signs
Lyle
Facility Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1816-EG_12x12
Mfr # T1-1816-EG_12x12
Zoro # G5208259
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Alarm Control Panel
- Width 12 in
- Height 12 in
- Sign Shape Square
Product Information
- Brand Lyle
- MFR # T1-1816-EG_12x12
- Zoro # G5208259
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Details
Description
Facility Sign, Square, Number of Printed Sides 1, English, Sign Legend Fire Alarm Control Panel, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 11, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 11)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24122.XL)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, XL, 12PK (34-846/XL)
- CHECKERS Quick Disconnect Debris Cap (FSQDCAP-B)
- LYLE No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1434-EG_12x18 (T1-1434-EG_12x18)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, PPR-012-12HA (PPR-012-12HA)
- LYLE Restriction Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1103-EG_18x12 (T1-1103-EG_18x12)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, PPR-011-12HA (PPR-011-12HA)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, T1-1936-EG_24x24 (T1-1936-EG_24x24)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-EG_18x12 (T1-1818-EG_18x12)
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24HA (W8-1-24HA)
- Lyle Traffic Signs