Shop All Traffic Signs
Lyle
Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1911-EG_12x18
Mfr # T1-1911-EG_12x18
Zoro # G5293388
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit Only Do Not Enter
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1911-EG_12x18
- Zoro # G5293388
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Exit Sign For Parking Lots, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Mask Stretch Open Hole Black (0068RBLKOSA)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 15M)
- GASCO Gas Cylinder Regulator, 0.25Lpm (70-0.25)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- LYLE Two Way Traffic Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-6070-EG_24x18 (T1-6070-EG_24x18)
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- LYLE Pedestrian Traffic Danger Label, 10 in H, 14 in W, Polyester, Horizontal LCU4-0206-ND_14X10 (LCU4-0206-ND_14X10)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6239-HI_12x36 (T1-6239-HI_12x36)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1154-RA_10X7 (U7-1154-RA_10X7)
- LYLE Exit Sign For Parking Lots, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1910-HI_12x18 (T1-1910-HI_12x18)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, No Text (669-C/48-EMO-FS)
- Lyle Traffic Signs