Shop All Exit Signs
Lyle
Exit Sign, 7 in x 10 in, Aluminum
Mfr # U1-1016-RA_10X7
Zoro # G9084747
original price:
$14.28
10% off
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Lyle
- MFR # U1-1016-RA_10X7
- Zoro # G9084747
- UPC # 849362005861
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Safety Ear Muff (TR88014)
- DEWALT Reading Glasses, +2.5, Clear, Polycarbonate (DPG59-125D)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, White (U7-1078-RD_10X7)
- LYLE Not An Exit Sign, English, 10" W, 7" H, Recycled Plastic, White (LCU1-0008-NP_10x7)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1016-RD_10X7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- LYLE Exit Sign, 7 in x 10 in, Plastic (LCU1-0005-NP_10x7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1087-RD_14X10)
- NMC Emergency Exit Sign - Bilingual (M738AB)
- Lyle Signs