Shop All Exit Signs
Lyle
Exit Sign, 7 in x 10 in, Aluminum
Mfr # LCU1-0008-NA_10x7
Zoro # G6036410
original price:
$7.99
10% off
new price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend NOT AN EXIT
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU1-0008-NA_10x7
- Zoro # G6036410
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465K32 (465K32)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- LYLE Emergency Exit Sign, English, 7" W, 5" H, Vinyl, Red, White (U7-1079-RD_7X5)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Recycled Aluminum, Red, White (U7-1069-RA_10X7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1074-NP_14X10)
- LYLE Emergency Exit Sign, English, 7" W, 5" H, Vinyl (U6-1078-RD_7X5)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1076-RA_14X10)
- LYLE Safety Sign, 6 in x 7 1/2 in, Aluminum (LCVB-0002-RA_4x6)
- BEYOND LED TECHNOLOGY LED Running Man Safety Exit Sign|3.5W|6000-7000K | Green | 3.6V 1000mAh Ni-Cd Battery, 2PK (JRMEEW)
- Lyle Exit Signs