Shop All Exit Signs
Lyle
Exit Sign, 10 in x 14 in, Aluminum
Mfr # U1-1016-RA_14X10
Zoro # G9706837
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Lyle
- MFR # U1-1016-RA_14X10
- Zoro # G9706837
- UPC # 849362005878
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19336)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- PIP Fire Hood, Straight Cut, Nomex(R)/Lenzig (906-2080NOL7B)
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0008-ED_14x10)
- LYLE Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0006-GA_10x7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1087-RD_14X10)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- LYLE Aluminum Exit & Entrance Sign, 10x14in (LCU1-0006-GA_14x10)
- LYLE Exit Sign, 7 in x 10 in, Plastic (LCU1-0008-NP_10x7)
- CONDOR Exit Sign, English, 36" W, 24" H, Plastic, White (480L87)
- Lyle Exit Signs