Shop All Exit Signs
Lyle
Exit Only Parking Sign, 18" x 12
Mfr # T1-1909-HI_12x18
Zoro # G5289650
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit Only
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # T1-1909-HI_12x18
- Zoro # G5289650
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Exit Only Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2515PK)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- TINGLEY Black PVC SafetyToe Boot, Men's, 4, PR (31261)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, XL, White (TY122SWHXL0025VP)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (LCU1-0008-NA_14x10)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1088-RD_14X10)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1076-RD_14X10)
- LYLE Emergency Exit Sign, English, 7" W, 5" H, Vinyl, Red, White (U7-1079-RD_7X5)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1008-RD_14X10)
- LYLE Exit Sign, English, 12-1/4" W, 10" H, Recycled Aluminum, White (LCVB-0039-RA_7x10)
- NMC Glo Brite Door Marking Exit Sign (50F-7SN-E)
- Lyle Signs