Shop All Security & Access Signs
Lyle
Entrance Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1182-NP_14X10
Mfr # U5-1182-NP_14X10
Zoro # G4709391
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Employee Entrance Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U5-1182-NP_14X10
- Zoro # G4709391
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Description
Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employee Entrance Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 11, D, Lace Up, Oxford, PR (CA1520)
- CHILL-ITS BY ERGODYNE Hard Hat Liner, Blue (6716)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-8)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- LYLE Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, PPR-008-12HA (PPR-008-12HA)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1543-NA_14x10 (U4-1543-NA_14x10)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1257-RD_7X5 (U7-1257-RD_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1413-RA_10X7 (U5-1413-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1566-RA_14X10 (U5-1566-RA_14X10)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Attic Access Point Sign, Portrait (OS-NS-D-35-V-10236)
- Lyle Security & Access Signs