Shop All Facility Signs
Lyle
Emergency Sign, 14" W, 10" H, 0.040" Thick, U7-1107-NA_14x10
Mfr # U7-1107-NA_14x10
Zoro # G5263400
product price: $14.15
/ea
Sold in multiples of 2 for $28.30
$28.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend EMERGENCY EYEWASH STATION
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U7-1107-NA_14x10
- Zoro # G5263400
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eyewash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113157)
- PORTWEST PU Palm Glove, XXXL (A120)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- RACK’EM RACKS RackEm Racks 3016 English MSDS Station 1.5 in. Ring - Holds 275-300 sheets (3016)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0006-ED_10x7 (LCU3-0006-ED_10x7)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_14x10 (LCUV-0161ST-RD_14x10)
- LYLE Decal, Plastic, Danger Non-Potable, 14x10", Width: 14 in, LCU4-0278-NP_14X10 (LCU4-0278-NP_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1596-RA_10X7 (U5-1596-RA_10X7)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1206-NA_10x7 (U7-1206-NA_10x7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1284-RD_7X5 (U5-1284-RD_7X5)
- NMC Sign, Large Format Caution Ppe Required, C160PC (C160PC)
- Lyle Signs