Shop All Facility Signs
Lyle
Emergency Sign, 10" W, 7" H, 0.040" Thick, U7-1148-NA_10x7
Mfr # U7-1148-NA_10x7
Zoro # G5241892
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Emergency
- Legend EMERGENCY SPILL RESPONSE EQUIPMENT
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U7-1148-NA_10x7
- Zoro # G5241892
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Response Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, XL, White, PK200 (SH-E1W13-BH)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 48mm (248LEDMR24AD)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1433-NA_10x7 (U4-1433-NA_10x7)
- MONTOUR LINE Caution Tape, Yellow CAUTION DO NOT ENTER 1000ft., 3in., 2.0mil (CTP-CDNE-YB-2M-3-1000)
- LYLE Weight Loads Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0241-RD_10x7)
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-EG_12x18 (T1-1081-EG_12x18)
- LYLE Floor Load Notice, Decal, 5"x3.5", Header Legend Color: White, LCU5-0219-ND_5X3.5 (LCU5-0219-ND_5X3.5)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RA_14X10 (U1-1045-RA_14X10)
- LYLE Clearance Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU3-0246-RD_5x3.5)
- LYLE Hygiene Sign, 14x10 In., Bilingual, U1-1046-RA_10X14 (U1-1046-RA_10X14)
- Lyle Signs