Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White
Mfr # U7-1079-NP_14X10
Zoro # G4706311
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency Exit
- Legend Emergency Exit Do Not Block
- Width 14"
- Height 10"
- Sign Shape Rectangle
Product Information
- Brand Lyle
- MFR # U7-1079-NP_14X10
- Zoro # G4706311
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5080DT)
- CROWN MATTING TECHNOLOGIES Scraper Entry Mat, Gray, 3 ft. W x (FN-0035GY)
- ZORO SELECT Hand Stamp, 1/16 In, Combo Set (20Y596)
- CROSSFIRE Safety Glasses, OTG Black Wire Mesh Lens, 12PK (19218)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- LYLE Aluminum Exit & Entrance Sign, 10x14in (U1-1016-GA_14x10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- LYLE No Exit Sign, English, 10" W, 7" H, Polyester, White (LCU1-0007-ED_10x7)
- LYLE Not An Exit Sign, English, 7" W, 5" H, Vinyl, White (U5-1430-RD_7X5)
- LYLE Aluminum Emergency Exit Sign, 10x14in (U7-1074-GA_14x10)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADM630VP)
- Lyle Exit Signs