Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White
Mfr # U7-1089-RA_14X10
Zoro # G9647951
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Only Security Alarm Will Sound If Door Is Opened
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U7-1089-RA_14X10
- Zoro # G9647951
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 7 Men's Athletic Shoe Alloy Work Shoe, Gray (A1GT9)
- BODYFILTER 95+ Body Filter 95+®, Anti-Skid Shoe Cover, SlipResist, White, PK200 (4100)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- NMC Tag Center, 8 Pocket (ESTC)
- LYLE Exit Sign, 10 in x 14 in, Non-PVC Polymer (LCU1-0006-ED_14x10)
- LYLE Emergency Sign, 5x7in, Reflective Sheeting (U7-1086-RD_7X5)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- LYLE Safety Sign, 6 in x 7 1/2 in, Aluminum (LCVB-0002-RA_4x6)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-RA_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1087-RD_14X10)
- PEN2PAPER Glow-in-the-Dark Safety Sign Exit 12 x 8 Red (PE39782)
- Lyle Exit Signs