Shop All Exit Signs
Lyle
Emergency Exit Sign, English, 10" W, 14" H, Vinyl, White
Mfr # U5-1551-RD_10X14
Zoro # G2757030
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Door is for Emergency Exit Only No Exceptions
- Width 10"
- Height 14"
- Sign Shape Rectangle
Product Information
- Brand Lyle
- MFR # U5-1551-RD_10X14
- Zoro # G2757030
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 14" |
Depth | 1/25 in |
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door Is For Emergency Exit Only No Exceptions, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Lab Coat, Male, Navy, L2, SM (83365)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- MSA SAFETY Replacement Sensor, O2, For Passport (480566)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 20 ft. Black/Yellow Belt (WMX160-BK-BYD-F-S-200)
- LYLE Emergency Sign, 5x7in, Reflective Sheeting (U7-1086-RD_7X5)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1016-RD_14X10)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U5-1430-RA_14X10)
- LYLE Exit Sign, 7 in x 10 in, Aluminum (U1-1016-RA_10X7)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- LYLE Exit Sign, English, 12-1/4" W, 10" H, Recycled Aluminum, White (LCVB-0039-RA_7x10)
- CONDOR Exit Sign, English, Spanish, 7" W, 10" H, Vinyl, White (480M91)
- Lyle Signs