Shop All Electrical Hazard Signs
Lyle
Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU4-0229-ND_10X7
Zoro # G8758806
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Shock Hazard Do Not Touch
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0229-ND_10X7
- Zoro # G8758806
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Electrical Hazard Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Shock Hazard Do Not Touch, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Black, 3XL (K87-BLK 3XL REG)
- KIDDE Kidde Kitchen Class-K Fire Extinguisher (25074)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- 5.11 Stryke Pant, Black, 34 36 (74369)
- LYLE Decal, Danger High Voltage, 5 x 3.5", Header Legend Color: White (LCU4-0669-ND_5X3.5)
- LYLE Reflalum Danger Live Wire, 10"x7", Sign Shape: Rectangle (LCU4-0047-RA_10X7)
- LYLE Decal, Reflective, Warning High, 10 x 7", Sign Material: Vinyl (LCU6-0004-RD_10X7)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Legend Color: Black (LCU6-0003-ND_10X7)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0441-RD_7X5 (LCU4-0441-RD_7X5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0036-RD_10x7 (LCU3-0036-RD_10x7)
- LYLE Decal Danger Battery Charging Area, 7"x5" (LCU4-0440-ND_7X5)
- Lyle Electrical Hazard Signs