Shop All Traffic Signs
Lyle
Double Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text
Mfr # W1-7-BO-48HA
Zoro # G4136133
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Two Directional Arrow (Symbol)
- Width 48 in
- Height 24 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # W1-7-BO-48HA
- Zoro # G4136133
- UPC # 849362017239
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Double Arrow Traffic Sign, Height 24 in, Width 48 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Combination Pack Wire Markers Repositionable Vinyl Cloth, 1 to 25, 900 Total, 25PK (CPCWM-1-25)
- BROTHER Brother® P-Touch® TZe Labeling Tapes, 1/2"W, Black on Clear, 2/Pack (TZE1312PK)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- NMC Danger High Voltage (DGA87A)
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- LYLE Private Drive & Road Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1927-HI_12x6 (T1-1927-HI_12x6)
- LYLE Icy Conditions Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0138-RD_14x10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1222-RA_10X7 (U5-1222-RA_10X7)
- LYLE Utility Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W21-7-30HA)
- LYLE No Bicycles Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1235-EG_18x18 (T1-1235-EG_18x18)
- NMC Speed Limit 25 Sign, TM21K (TM21K)
- Lyle Traffic Signs