Shop All Traffic Signs
Lyle
Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, T1-1090-EG_24x24
Mfr # T1-1090-EG_24x24
Zoro # G5246908
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Do Not Enter
- Legend Do Not Enter
- Width 24 in
- Height 24 in
- Sign Shape Square
Product Information
- Brand Lyle
- MFR # T1-1090-EG_24x24
- Zoro # G5246908
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Do Not Enter Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 27 dB, VeriShield, Black (1035124-VS)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112582)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 9 (PAN1P/9180AP121-09)
- BROTHER Label, Black/White, Labels/Roll: 400 (DK1204)
- LYLE Speed Limit 25 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-25-18HA (R2-1-25-18HA)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24DA (R3-2-24DA)
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24DA (W8-1-24DA)
- LYLE Bump Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-1334-EG_18x18 (T1-1334-EG_18x18)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1350-EG_12x18 (T1-1350-EG_12x18)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2816-DG_12x18 (T1-2816-DG_12x18)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24DA (R5-1-24DA)
- Lyle Traffic Signs