Shop All Traffic Signs
Lyle
Do Not Enter Traffic Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1105-EG_12x12
Mfr # T1-1105-EG_12x12
Zoro # G5186540
original price:
$22.14
8% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Enter
- Width 12 in
- Height 12 in
- Sign Shape Square
Product Information
- Brand Lyle
- MFR # T1-1105-EG_12x12
- Zoro # G5186540
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Do Not Enter Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2007 Pk (198-R-07)
- RADIANS Radians SVL1 Type R Class 2 Contoured Ladies Safety Vest (SVL1-2ZGD-S)
- 3M Virtua Safety Glasses, Scratch-Resistant, Wraparound, Frameless, Clear Arm, Clear Lens (62099)
- IRONLACE Paracord 550 Shoelace, 45", Brown, PR1 (550-45-04)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- LYLE Pedestrian Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1629-HI_12x18 (T1-1629-HI_12x18)
- LYLE Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1336-HI_12x18 (T1-1336-HI_12x18)
- LYLE Deer Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-3-24HA (W11-3-24HA)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30DA (R5-1-30DA)
- SIGNMISSION Traffic Entrance Sign Delivery Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22793 (A-1218-22793)
- Lyle Signs