Shop All Facility Signs
Lyle
Decaldanger Non-Potable Water, 5"x3.5", LCU4-0146-ND_5X3.5
Mfr # LCU4-0146-ND_5X3.5
Zoro # G8752899
original price:
$3.49
9% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Non-potable water. Do not use for drinking, washing or cooking purposes.
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0146-ND_5X3.5
- Zoro # G8752899
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7921)
- WERNER Full Body Harness, Vest Style, M/L (H332002)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-XL (SV6B-2ZOD-XL)
- BACHARACH Replacement Sensor, O2, For PCA 20 (24-0788)
- LYLE Potable Water Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU3-0288-RD_5x3.5)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1375-NP_14X10 (U5-1375-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1104-RA_10X7 (U4-1104-RA_10X7)
- LYLE Complaint Notice, Reflctve, Decal, 5"x3.5", Width: 5 in, LCU5-0041-RD_5X3.5 (LCU5-0041-RD_5X3.5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1148-RA_10X7 (U7-1148-RA_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1055-RD_14X10 (U5-1055-RD_14X10)
- LYLE Office and Facility Sign, 10" W, 7" H, LCU1-0151-ED_10x7 (LCU1-0151-ED_10x7)
- Lyle Signs