Shop All Facility Signs
Lyle
Decaldanger Low Clearance, 7"x5", LCU4-0059-ND_7X5
Mfr # LCU4-0059-ND_7X5
Zoro # G8743537
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Low Clearance. Accident Will Result In Serious Injury.
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0059-ND_7X5
- Zoro # G8743537
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Low Clearance Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Clearance. Accident Will Result In Serious Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Lavi Industries Beltrac® Retractable Belt Barrier, 40" Black Post, 13' Red Belt (50-3100WB/RD)
- MSA SAFETY Cradle Suspension Head Harness (480234)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R799)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon (6687)
- LYLE Warning Sign, Watch Your Head, 5 in. H, U6-1268-RD_7X5 (U6-1268-RD_7X5)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1438-RD_7X5 (U5-1438-RD_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1245-RA_14X10 (U7-1245-RA_14X10)
- LYLE Notice Sign, 14x10 In., English, U1-1045-RD_14X10 (U1-1045-RD_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1438-RA_10X7 (U5-1438-RA_10X7)
- LYLE Decaldanger Low Clearance, 10"x7", LCU4-0059-ND_10X7 (LCU4-0059-ND_10X7)
- STRANCO Projecting Aisle Sign, Legend 24, HPS-2W1412-24 (HPS-2W1412-24)
- Lyle Facility Signs