Shop All Electrical Hazard Signs
Lyle
Decaldanger High Voltage, 5"x3.5", Sign Shape: Rectangle
Mfr # LCU4-0046-ND_5X3.5
Zoro # G8742091
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage. Contact Will Result In Serious Shock Or Death.
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0046-ND_5X3.5
- Zoro # G8742091
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
High Voltage Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21XL)
- EDWARDS SIGNALING mounting bracket for 105 series (105BM)
- ALLPOINTS Glove Nitrile 18" Large (181545)
- MAGID DROC AeroDex13Gauge Lightweight Polyurethane Coated Work Glove Cut Level A9 (GPD982-10)
- LYLE Decal, Danger Do Not Watch Arc, 14 x 10", Thickness: 0.04 in (LCU4-0665-RA_14X10)
- LYLE Danger Sign, 14x10 In., English, U1-1076-RD_14X10 (U1-1076-RD_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1579-RD_14X10 (U4-1579-RD_14X10)
- LYLE Security Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1271-RD_7X5)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1891-RD_14X10 (U3-1891-RD_14X10)
- LYLE Decaldanger High Voltage Keep, 14"x10", Height: 10 in (LCU4-0153-ND_14X10)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- Lyle Electrical Hazard Signs