Shop All Electrical Hazard Signs
Lyle
Decaldanger High Voltage, 5"x3.5", LCU4-0156-ND_5X3.5
Mfr # LCU4-0156-ND_5X3.5
Zoro # G8753879
original price:
$2.99
6% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0156-ND_5X3.5
- Zoro # G8753879
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- LANDAU Scrub Pants, L, Navy, Unisex (7602BNPLRG)
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 10.5M, Brown, PR (85590)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5 (LCU4-0710-ND_7X5)
- LYLE Decal, Warning Electrical Hazard, 7 x 5", LCU6-0003-ND_7X5 (LCU6-0003-ND_7X5)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", Width: 5 in (LCU4-0445-RD_5X3.5)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Shape: Rectangle (LCU6-0021-ND_10X7)
- LYLE Refl Decal Danger High Voltage, 10"x7", LCU4-0347-RD_10X7 (LCU4-0347-RD_10X7)
- NMC Sign, 200 Volts, 13, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D473PB)
- Lyle Signs