Shop All Personal Protective Equipment Signs
Lyle
Decaldanger Ear Protection, 14"x10", Header Legend Color: Black
Mfr # LCU4-0173-ND_14X10
Zoro # G8755148
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Ear Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0173-ND_14X10
- Zoro # G8755148
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Hearing Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, 10, 18G Blck, PR (11-757)
- HONEYWELL NORTH Conversion Kit (8404-H5)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-DG_18x24 (T1-1062-DG_18x24)
- LYLE Safety Sign, Ear Protection Worn, 10in.H (U4-1234-RA_14X10)
- LYLE Decal Danger Do Not Enter, 10"x7" (LCU4-0555-ND_10X7)
- LYLE Fall Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0466-ND_5X3.5)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1400-NP_10X7 (U4-1400-NP_10X7)
- LYLE Caution Sign, 14x10 In., English, U1-1029-RA_14X10 (U1-1029-RA_14X10)
- LYLE Fall Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0466-ND_10X7)
- SIGNMISSION OSHA WARNING Sign, Personal Protective Equipment Gloves, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12756)
- Lyle Personal Protective Equipment Signs