Shop All Confined Space Signs
Lyle
Decaldanger Do Not Enter, 7"x5"
Mfr # LCU4-0109-ND_7X5
Zoro # G8749225
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter. Permit-Required Confined Space.
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0109-ND_7X5
- Zoro # G8749225
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Confined Space Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter. Permit-Required Confined Space., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Putty, Bag, 7"W x 7"L x 1/8"D (66335)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, L/XL (FS185-R-L/XL)
- LABELMASTER GHS Health Hazard Lbl, 4x4in, Polypro, PK50 (GHIS0095)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- LYLE Decal Danger Confined Space, 5"x3-1/2", LCU4-0538-ND_5X3.5 (LCU4-0538-ND_5X3.5)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- LYLE Decal Danger Confined Space Enter, 7"x5" (LCU4-0538-ND_7X5)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1188-RD_10X7 (U3-1188-RD_10X7)
- LYLE Decal Danger Confined Space, 14"x10", LCU4-0538-ND_14X10 (LCU4-0538-ND_14X10)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1009-NA_10x7 (U1-1009-NA_10x7)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1229-RD_7X5 (U3-1229-RD_7X5)
- Lyle Signs