Shop All Confined Space Signs
Lyle
Decaldanger Confined Space, 5"x3.5", Header: Danger
Mfr # LCU4-0104-ND_5X3.5
Zoro # G8748805
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space. Enter By Permit Only. Prepare For Entry. Test Atmosphere. Prepare Personal Protection Devices.
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0104-ND_5X3.5
- Zoro # G8748805
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Confined Space Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Enter By Permit Only. Prepare For Entry. Test Atmosphere. Prepare Personal Protection Devices., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Garments, Lime Green, Class2, Econ, Zip, Mesh X3 (VCL2MLZX3)
- CARHARTT Blue Cotton Duck Jacket size XLT (J140-DNY XLG TLL)
- NMC Danger Unauthorized Personnel Keep Out Sign, D143A (D143A)
- SAFTCART Four Cylinder Cage, 34" W x 72" H (ESTS-4)
- LYLE Decal, Danger Confined Space, 7 x 5", LCU4-0667-RD_7X5 (LCU4-0667-RD_7X5)
- LYLE Decal Danger Confined Space, 14"x10", LCU4-0538-ND_14X10 (LCU4-0538-ND_14X10)
- LYLE Decaldanger Confined Space, 14"x10", LCU4-0208-ND_14X10 (LCU4-0208-ND_14X10)
- LYLE Decaldanger Confined Space, 7"x5", Thickness: 0.001 in (LCU4-0104-ND_7X5)
- LYLE Decal Danger Confined Space, 7"x5" (LCU4-0364-ND_7X5)
- LYLE Decal Danger Confined Space, 5"x3-1/2", LCU4-0538-ND_5X3.5 (LCU4-0538-ND_5X3.5)
- NMC Danger Confined Space Sign - Bilingual, GESD100PB (GESD100PB)
- Lyle Confined Space Signs