Shop All Machine Signs
Lyle
Decal, Warning This Machine, 10 x 7", Sign Material: Recycled Aluminum, LCU6-0025-RA_10X7
Mfr # LCU6-0025-RA_10X7
Zoro # G9473171
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Machine Starts And Stops Automatically
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU6-0025-RA_10X7
- Zoro # G9473171
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Starts And Stops Automatically., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spare Battery, Size Universal (M71-BATT)
- IMPACTO Glove, M, Palm Type Coated, PR (BLACKMAXXISO30)
- 3M Versaflo M928 PeelOff Visor Covers for M927 Premium Visor, 40DP, 40PK (50051131374527)
- TINGLEY Overshoes, Mens, M, Pull On, Black, Rubber, PR (1300)
- LYLE Lockout Tagout Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0425-RD_7X5)
- LYLE Lockout Tagout Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0677-RD_14X10)
- LYLE Lockout Tagout Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0101-RD_7x5)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0352-NP_14x10)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0258-RA_10X7)
- LYLE Danger Sign, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0002-ND_7X5)
- NMC Sign, Do Not Reach Into Running Eq, 10 in Height, 14 in Width, Rigid Plastic (C463RB)
- Lyle Signs