Shop All Security & Access Signs
Lyle
Decal, Warning Stealing, 14 x 10", Sign Legend Text Color: Black
Mfr # LCU6-0144-RD_14X10
Zoro # G9481851
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Stealing Will Lead To Arrest And Prosecution
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU6-0144-RD_14X10
- Zoro # G9481851
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Ramp Edge, Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-1 (7110-1)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0048BL)
- TOUGH DUCK Lined Jacket, Mens, S, Black (S24511)
- LYLE Reflalum Danger Keep Out, 10"x7", Height: 7 in (LCU4-0209-RA_10X7)
- LYLE Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, PPR-008-12HA (PPR-008-12HA)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1257-RA_14X10 (U7-1257-RA_14X10)
- LYLE Admittance Sign, Black/Orange, 5 in. H, U6-1056-RD_7X5 (U6-1056-RD_7X5)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1322-RA_10X7 (U5-1322-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1411-RD_7X5 (U5-1411-RD_7X5)
- LYLE Alum Danger No Trespassing, 14"x10" (LCU4-0371-NA_14X10)
- Lyle Security & Access Signs