Shop All Facility Signs
Lyle
Decal, Warning Low Clearance, 7 x 5", Header Legend Color: Black, LCU6-0084-RD_7X5
Mfr # LCU6-0084-RD_7X5
Zoro # G9477679
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Low Clearance
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU6-0084-RD_7X5
- Zoro # G9477679
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Low Clearance Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Slimline Post, Black, Satin Chrome (890U-1S-1S-1S-MAX-NO-B9X-C)
- ZERO FRICTION Men's Activewear Universal-Fit Cold Weather Glove(Black & Grey) (CC10005)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- DIXON Farm and Consumer, Nozzle GasoLine (DN7UOBF)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1384-RA_14X10 (U5-1384-RA_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1121-RD_14X10 (U5-1121-RD_14X10)
- LYLE Refl Decal Danger Explosive, 5"x3-1/2", LCU4-0507-RD_5X3.5 (LCU4-0507-RD_5X3.5)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1225-NA_10x7 (U7-1225-NA_10x7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1178-RA_10X7 (U5-1178-RA_10X7)
- LYLE Decal Danger High Pressure, 14"x10", LCU4-0360-ND_14X10 (LCU4-0360-ND_14X10)
- Lyle Facility Signs