Shop All Facility Signs
Lyle
Decal, Warning Low Clearance, 5 x 3.5", LCU6-0084-ND_5X3.5
Mfr # LCU6-0084-ND_5X3.5
Zoro # G9477800
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Low Clearance
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU6-0084-ND_5X3.5
- Zoro # G9477800
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Low Clearance Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Traction Device for Shoes L, PR (V3550270-L)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-24003-02)
- 3M Lens Gasket 7992/7992-AM, 1/pk (7992/7992-AM)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1199-RD_7X5 (U7-1199-RD_7X5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0006-RD_10x7 (LCU3-0006-RD_10x7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1516-RA_10X7 (U4-1516-RA_10X7)
- LYLE Decal, Plastic, Danger Low Overhead, 14x10", LCU4-0457-NP_14X10 (LCU4-0457-NP_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 10inWx14inH, U5-1633-RA_10X14 (U5-1633-RA_10X14)
- LYLE Decal, Danger Men Working Above, 14x10", LCU4-0190-NP_14X10 (LCU4-0190-NP_14X10)
- NMC Notice Non-Potable Water Sign - Bilingual, ESN50AB (ESN50AB)
- Lyle Facility Signs