Shop All Electrical Hazard Signs
Lyle
Decal, Warning High Voltage, Plastic, 10x7"
Mfr # LCU6-0004-NP_10X7
Zoro # G9499309
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend High Voltage. Contact Could Result In Serious Shock Or Death.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU6-0004-NP_10X7
- Zoro # G9499309
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic High Voltage Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Contact Could Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- CARHARTT Hooded Sweatshirt, Navy, 50 Cotton/50 PET, XL (K121-472 XLG REG)
- 5S SUPPLIES VinylStripe 5S T's Square Blue, 25PK (VST-SQUARE-BLUE)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- LYLE Decaldanger High Voltage Keep, 5"x3.5" (LCU4-0234-ND_5X3.5)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1411-RD_10X7 (U3-1411-RD_10X7)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0441-ED_14x10 (LCU4-0441-ED_14x10)
- LYLE Decaldanger High Voltage, 5"x3.5", Sign Shape: Rectangle (LCU4-0046-ND_5X3.5)
- LYLE Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0550-ND_10X7)
- LYLE Refldecaldanger 480 Volts, 7"x5" (LCU4-0155-RD_7X5)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Electrical Room Storage, Portrait (OS-DS-D-710-V-2233)
- Lyle Electrical Hazard Signs