Shop All Personal Protective Equipment Signs
Lyle
Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black
Mfr # LCU6-0063-NP_14X10
Zoro # G9500316
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Hard Hat Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU6-0063-NP_14X10
- Zoro # G9500316
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Hard Hat Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- SAFEWAZE 6' Rope Positioning Lanyard (FS33210)
- JUSTIN ORIGINAL WORKBOOTS Size 10 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0165-ED_14x10 (LCU3-0165-ED_14x10)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1507-RD_10X7 (U5-1507-RD_10X7)
- LYLE Caution Sign, 7" W, 10" H, 0.040" Thick (U4-1415-NA_7x10)
- LYLE Safety Sign, Hard Hats, Sfety Shoes, 14inW (U4-1368-RD_14X10)
- LYLE Decal, Danger Hexavalent, 14 x 10", Header Legend Color: White (LCU4-0723-NA_14X10)
- LYLE Aluminum Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-NA_10X7)
- SIGNMISSION OSHA Sign, Cryogenic Gloves & Face Shield, 7in X 5in, 7" W, 5" H, Landscape, OS-NS-D-57-L-10853 (OS-NS-D-57-L-10853)
- Lyle Signs