Shop All Personal Protective Equipment Signs
Lyle
Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black
Mfr # LCU4-0184-NP_10X7
Zoro # G9489868
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Respirator Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0184-NP_10X7
- Zoro # G9489868
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Respirator Required Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Hinge-2 Roof Anchor 11ga Dacromet Finish w/ 36ct Duplex Nails. Retail Package (3013-D)
- ARIAT Flame-Resistant Shirt, Tan, M (10031015)
- GLOWEAR BY ERGODYNE M Orange Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- BERNE Performance Long Sleeve Pocket Tee, 4XL (BSM39)
- LYLE Caution Sign, 5 in H, Vinyl, Ear Protection (LCU3-0443-RD_7x5)
- LYLE Alum Danger Ear Protection, 10"x7", Sign Legend Color: Black (LCU4-0280-NA_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1390-RD_10X7 (U3-1390-RD_10X7)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0179-RA_14x10 (LCU3-0179-RA_14x10)
- LYLE Safety Sign, Glasses Required, 10in H, Eng (U4-1650-RA_14X10)
- NMC Danger Multi Protection Required Sign (D546A)
- Lyle Personal Protective Equipment Signs