Shop All Personal Protective Equipment Signs
Lyle
Decal Danger Protective Equipment, 7"x5"
Mfr # LCU4-0504-ND_7X5
Zoro # G9346858
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Protective Equipment Required
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0504-ND_7X5
- Zoro # G9346858
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Ppe Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Equipment Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10M)
- HEROS PRIDE Whistle Hook, Metal, Gold (4015G)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- BROTHER Die Cut Circle Cartridge, Black/White, Labels/Roll: 1000 (DK1218)
- LYLE Safety Sign, Ear Prtctn Oprtng, 5in.H (U4-1252-RD_7X5)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1209-RD_7X5 (U5-1209-RD_7X5)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1265-RD_14X10 (U5-1265-RD_14X10)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1390-RD_10X7 (U3-1390-RD_10X7)
- LYLE Life Jackets Must Notice, Aluminm, 10"x7" (LCU5-0210-NA_10X7)
- SIGNMISSION OSHA Notice Sign, Face Shield Required, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-NS-D-1014-L-12387)
- Lyle Signs