Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Protective, 14 x 10", Printed Language: English
Mfr # LCU4-0674-RD_14X10
Zoro # G9464738
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Protective Equipment Must Be Worn In This Area At All Times
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0674-RD_14X10
- Zoro # G9464738
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Ppe Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Equipment Must Be Worn In This Area At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PU Coated 21 ga. Nylon, Small, PR (99-1-9511-7)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- EDWARDS SIGNALING Pull Station Cover (MPSR-LP)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- LYLE Decal Danger Protective Equipment, 7"x5" (LCU4-0504-ND_7X5)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0156-RA_14x10 (LCU3-0156-RA_14x10)
- LYLE Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black (LCU6-0063-NP_14X10)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- LYLE Decaldanger Face Shield Required, 7"x5" (LCU4-0180-ND_7X5)
- NMC Danger Eye Protection Required Sign, Bili, 14 in Height, 10 in Width, Aluminum (ESD688AB)
- Lyle Signs