Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Decal, Danger Poison Storage, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle
Mfr # LCU4-0706-ND_5X3.5
Zoro # G9468046
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0706-ND_5X3.5
- Zoro # G9468046
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Back Support, Breathable, Suspender, M (7190-02)
- 3M DBI-SALA Rope Adjuster with Lanyard, For Rope Size 5/8", Steel (1340005)
- PROGUARD Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 200 PK (7310)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, Small (FRGGSA-05-008)
- LYLE Plastic Natural Gas Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0019-NP_10X7 (LCU4-0019-NP_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1485-RA_10X7 (U4-1485-RA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1485-RA_14X10 (U4-1485-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1940-NP_14X10 (U3-1940-NP_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1268-RA_14X10 (U3-1268-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1168-RA_14X10 (U3-1168-RA_14X10)
- NMC Danger Corrosive Sign - Bilingual, ESD659RB (ESD659RB)
- Lyle Chemical, Gas & Hazardous Material Signs