Shop All Machine Signs
Lyle
Decal, Danger No Loose Clothing, 7 x 5", 5 in Height, 7 in Width, Polyester, Horizontal Rectangle
Mfr # LCU4-0633-ND_7X5
Zoro # G9459810
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
Product Information
- Brand Lyle
- MFR # LCU4-0633-ND_7X5
- Zoro # G9459810
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Loose Clothing While Operating This Machinery, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M Size, Gauntlet, Red, PR (INDI-CCP-03-M)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Hot Work In Progress Keep Out Spanish (OS-DS-A-1014-VS-1365)
- BRADY Blank Labels, Blank, 5 In. W, PK10 (3020-BLANK)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1055-RA_10X7 (U4-1055-RA_10X7)
- LYLE Reflective Pinch Point Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU6-0026-RA_14X10)
- LYLE Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU3-0343-RA_14x10)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0540-RD_7X5)
- LYLE Alum Danger Lock Out Equipment, 10"x7", LCU4-0163-NA_10X7 (LCU4-0163-NA_10X7)
- LYLE Reflective Moving Machinery Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0266-RA_10X7)
- LYLE Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U5-1205-RA_10X7)
- Lyle Signs