Shop All Facility Signs
Lyle
Decal, Danger Men Working Above, 10x7", LCU4-0190-NP_10X7
Mfr # LCU4-0190-NP_10X7
Zoro # G9489971
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Men Working Above
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # LCU4-0190-NP_10X7
- Zoro # G9489971
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Men Working Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (29JV31)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SK40PRGL-LF)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 110)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1236-RD_14X10 (U5-1236-RD_14X10)
- LYLE Refl Decal Danger Explosive, 5"x3-1/2", LCU4-0507-RD_5X3.5 (LCU4-0507-RD_5X3.5)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1199-RD_14X10 (U7-1199-RD_14X10)
- LYLE Property Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1077-HI_18x18 (T1-1077-HI_18x18)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1596-RA_10X7 (U5-1596-RA_10X7)
- SIGNMISSION Public Safety, 7" Height, Peel And Stick Wall Graphic, 10" X 7", Severe Weather Shelter In Place (OS-NS-RD-710-25540)
- Lyle Facility Signs